Shop All Bandages
First Aid Only
Metal Detectable Knuckle Bandage, PK25
Mfr # 1-690
Zoro # G5017591
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Waterproof No
- Includes (25) Knuckle Bandage
- Width 1 1/2 in
- Bandage Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-690
- Zoro # G5017591
- UPC # 738743016902
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Package Height | 4 in |
Package Length | 3 1/8 in |
Package Width | 1 1/2 in |
Bandage Width | 1 1/2 in |
Bandage Length | 3 in |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/8 in, Package Type Box, Package Width 1 1/2 in, Bandage Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- ZORO SELECT Anti-Itch Gel, Cream, Wipes, 0.250 oz. (91084)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 100 Person (54554)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- FIRST AID ONLY Fingertip Bandages, 1.88 x 2, PK40 (G126)
- FIRST AID ONLY Fabric Bandages, 1x3", PK100 (G-122)
- MEDIQUE PRODUCTS Triangular Bandage, 40" x 40" x 56", 1/Bag (65001)
- First Aid Only Bandages