Shop All Bandages
First Aid Only
Metal Detectable Fingertip Bandage
Mfr # 1-697
Zoro # G9506761
product price: $101.99
/pk 1500, $0.07/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Industry Type Healthcare
- Length 2 in
- Bandage Material Fabric
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-697
- Zoro # G9506761
- UPC # 17276229059
- Country of Origin Multiple
- Category Bandages
Dimensions
Length | 2 in |
Width | 1 3/8 in |
Package Width | 8 1/2 in |
Bandage Length | 2 in |
Package Height | 7 1/4 in |
Bandage Width | 1 3/8 in |
Package Length | 11 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 1,500, Bandage Shape Fingertip, Bandage Width 1 3/8 in, Bandage Length 2 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2009, Compatible Manufacturer Part Number Not Applicable, Package Length 11 in, Package Type Box, Package Width 8 1/2 in, Bandage Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, PVC, 1 Person (FAO-600)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- GENUINE FIRST AID Triple Antibiotic Ointment, PK10 (9999-1005)
- FIRST AID ONLY Assorted Bandage Box Kit, Clear (90095)
- FIRST AID ONLY SmartCompliance Moleskin/Blister Protection, 2 Squares, PK10 (FAE-6013)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- FIRST AID ONLY Butterfly Closure, White, Plastic, PK16 (1-012)
- First Aid Only Bandages