Shop All Bandages
First Aid Only
Knuckle/Fingertip Bandages, Sterilized, 5 Knuckle, 5 Fingertip, PK10
Mfr # FAE-3020
Zoro # G001860006
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lbs
- Material Flexible Fabric
- Features Knuckle and Fingertip
- Includes (5) Knuckle Bandages; (5) Fingertip Bandages
- Bandages Type Fingertip;Knuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-3020
- Zoro # G001860006
- UPC # 92265030205
- Country of Origin China
- Category Bandages
Details
Weight | 0.06 lbs |
Material | Flexible Fabric |
Features | Knuckle and Fingertip |
Includes | (5) Knuckle Bandages; (5) Fingertip Bandages |
Item | Bandages |
Bandages Type | Fingertip;Knuckle |
Number of Pieces | 10 |
Description
Made of flexible fabric designed to stretch when you stretch. Strong adhesive keeps bandage secure in original position. Individually sterilized packages reduce possibility of infection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- WORX Hand Cleaner, GRN, 3 lb, Juniper-Berry (11-2300)
- MEDLINE Adhesive Bandages, Plastic, 1"x3", 100/BX, Plastic, PK100 (MIINON25600)
- FIRST AID ONLY SmartCompliance Elastic Bandage Wrap, 2 x 5yds, Latex-Free (FAE-3009)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- FIRST AID ONLY Plastic Bandages, 3/4"X3", PK25 (FAE3004)
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- 3M ACE 207314 Elastic Bandage with E-Z Clips, 3" (207314)
- First Aid Only Bandages