Shop All Cough, Cold & Flu
First Aid Only
Instant Cold Pack, White, 9In. x 6In.
Mfr # 21-4000
Zoro # G5018876
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Industry Type Healthcare
- Waterproof Yes
- Disposable Yes
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-4000
- Zoro # G5018876
- UPC # 738743001069
- Country of Origin China
- Category Cough, Cold & Flu
Dimensions
Width | 9 in |
Length | 6 in |
Temperature Pack Width | 9 in |
Package Width | 9 in |
Temperature Pack Length | 6 in |
Package Length | 6 in |
Package Height | 9 in |
Description
Cold Pack, Temperature Pack Length 6 in, Temperature Pack Width 9 in, Temperature Pack Thickness 1 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number K2104, Reusable Disposable, Temperature Pack Color White, Activation Mechanism Instant, Standards ANSI Z308.1-2015, Water Resistance Waterproof, Package Color Code White, Package Height 9 in, Package Length 6 in, Package Width 9 in, Package Type Packet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS Newtech Compatible Direct-Connect SpO2 Sensor - Neonate Soft (S310-165D0)
- SUNX Sunscreen, Gallon Bottle (18-250)
- MEDIQUE Cough/Cold Reliever, 80ct (43580)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK125 (81525)
- FIRST AID ONLY PhysiciansCare Ibuprofen Tablets, PK50 (90015)
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK50 (H307)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- First Aid Only Cough, Cold & Flu