Shop All Cough, Cold & Flu
First Aid Only
Instant Cold Pack, White, 6In. x 4-1/2In.
Mfr # 21-004
Zoro # G5018754
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Disposable Yes
- Color White
- Waterproof Yes
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-004
- Zoro # G5018754
- UPC # 738743210041
- Country of Origin China
- Category Cough, Cold & Flu
Dimensions
Width | 5 in |
Length | 4 in |
Temperature Pack Length | 4 in |
Package Width | 5 in |
Temperature Pack Width | 5 in |
Package Height | 5 in |
Package Length | 4 in |
Description
Cold Pack, Temperature Pack Length 4 in, Temperature Pack Width 5 in, Temperature Pack Thickness 1 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number 239-AN, 241-AN, 242-AN, 243-AN, 249-O/P, 260-U/FAO, 5201, 5499, 6100, 6430, 90029, 90568, 90569, 90570, 90573, 90577, 90600, 90601, 90700, 90701, 90758, 90929, Reusable Disposable, Temperature Pack Color White, Activation Mechanism Instant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- CLINTON Wall Mounted Folding Parallel Bars (3-3307)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- FIRST AID ONLY Antacid Tablets, 2 Count, PK50 (90089)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (K2104)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- FIRST AID ONLY Instant Cold Pack, White, 9In. x 6In. (21-4000)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- FIRST AID ONLY Over the Counter Antacid Medications for First Aid Cabinet, PK250 (90110)
- MEDIQUE Antidiarrheal, Loperamide HCl USP, PK24 (20064)
- First Aid Only Cough, Cold & Flu