Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Instant Cold Pack, Plastic, 4" x 5", White
Mfr # Z6005
Zoro # G5431435
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Depth 5"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # Z6005
- Zoro # G5431435
- UPC # 092265960052
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Depth | 5" |
Width | 4" |
Details
Item | Instant Cold Pack,Plastic,4" x 5",White |
Industry Type | Healthcare |
Description
Instant Cold Pack,Plastic,4" x 5",White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Blue, 7 ft. L x 2-1/2" W x 3" H (11071 BL)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5025)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- FIRST AID ONLY PVP Wipes, Packet, 4-1/4 In., PK100 (12-150)
- FIRST AID ONLY Instant Cold Pack, White, 4 x 5 In, PK5 (B503-5)
- FIRST AID ONLY First Aid Burn Ointment, Singe Use Packets, 60/BX, Red/White, PK60 (FAO13600)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- FIRST AID ONLY Anti-Sting Wipe, Foil Pack, 1.1g, PK25 (19-025)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- OKEEFFES Working Hand Cream, Unscented, 3 oz. (K0290003)
- First Aid Only Topical Ointments, Creams, and Antiseptics