Shop All Bandages
This Product is Discontinued
First Aid Only
Heavy Woven Adhesive Bandages, Strip, 1 x 3, PK50, 50PK (Discontinued)
Mfr # G167
Zoro # G406434710
This Product is Discontinued
Key Features
- Width 3"
- Length 1"
- Material Flexible Fabric
- Features Strip
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G167
- Zoro # G406434710
- Country of Origin United States
- Category Bandages
Dimensions
Width | 3" |
Length | 1" |
Details
Item | Bandages |
Material | Flexible Fabric |
Features | Strip |
Number of Pieces | 50 |
Mounting | With Adhesive |
Bandages Type | Strip |
Description
Ideal for covering minor cuts, abrasions and puncture wounds, these bandages wrap comfortably, stretching when you stretch. Nonstick, sterile pad protects you, while the strong adhesive holds the bandage firmly in place. Heavy fabric allows wounds to breathe while repelling dirt and water. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.