Shop All Bandages
First Aid Only
Heavy Woven Adhesive Bandages, Fingertip, 1.75 x 3, PK25, 25PK
Mfr # G163
Zoro # G506434733
product price: $6.25
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Features Fingertip
- Length 1.75"
- Material Flexible Fabric
- Bandages Type Fingertip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G163
- Zoro # G506434733
- Country of Origin United States
- Category Bandages
Dimensions
Width | 3" |
Length | 1.75" |
Details
Item | Bandages |
Features | Fingertip |
Material | Flexible Fabric |
Bandages Type | Fingertip |
Mounting | With Adhesive |
Number of Pieces | 25 |
Description
Ideal for covering minor cuts, abrasions and puncture wounds, these bandages wrap comfortably, stretching when you stretch. Nonstick, sterile pad protects you, while the strong adhesive holds the bandage firmly in place. Heavy fabric allows wounds to breathe while repelling dirt and water. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Leg Rest Handle Release, Left (78479L)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- FIRST AID ONLY SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80 (1-080)
- FIRST AID ONLY Adhesive Blue Metal Detectable Bandages, 1 x 3, Plastic w/Foil, PK100 (H175)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-002)
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- AERO HEALTHCARE Aeroplast Detectable X-Wide Strip Bandages 1In X 3In, 50PK (AD1050US)
- First Aid Only Bandages