Shop All Hand Sanitizers
First Aid Only
Hand Sanitizer, 118mL, Gel, Bottle
Mfr # 100121
Zoro # G2275957
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe, Ethyl Alcohol, Vitamin E
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 100121
- Zoro # G2275957
- UPC # 743537050048
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Formula | Aloe, Ethyl Alcohol, Vitamin E |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Standards | FDA |
Item | Hand Sanitizer |
Form | Gel |
Industry Type | Healthcare |
Package Configuration | 2 in x 5 in x 1-1/2 in |
Product Availability | Temporarily Unavailable |
Container Type | Squeeze Bottle |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Aloe, Ethyl Alcohol, Vitamin E, Container Type Squeeze Bottle, Container Size 4 oz, Fragrance Fragrance Free, Requires Dispenser No, Number of Pumps Included Not Applicable, Product Type Hand Sanitizer, Standards FDA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- AFS Unionall - XX-Large (Case of 10) (11074)
- FIRST AID ONLY Sunscreen Towelette, 0.25 oz., PK4 (18-030)
- FIRST AID ONLY Hand Sanitizer, Box, Gel, 0.9g (750013)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- PURELL Advanced E3-Rated Instant Hand Sanitizer Gel, 1200 mL Refill, Fragrance-Free, For ES4 Dispenser, 2PK (5061-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- SC JOHNSON PROFESSIONAL InstantFOAM COMPLETE PURE Alcohol Hand Sanitizer, 1 L Refill, Fragrance-Free, 3PK (10691240071010)
- PURELL Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000 (9620-2M)
- PURELL Hand Sanitizer Aloe Gel, 4oz Portable Flip Cap Bottle, PK24 (9631-24)
- First Aid Only Hand Sanitizers