Shop All Hand Sanitizer Dispenser Refills
First Aid Only
Hand Sanitizer, 0.9 g, Fragrance Free
Mfr # FAE-4027
Zoro # G406006351
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Isopropyl Alcohol
- Hygiene Form Gel
- Hygiene Properties Antiseptic
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-4027
- Zoro # G406006351
- UPC # 92265040273
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 0.9 g |
Container Size | 0.9 g |
Details
Formula | Isopropyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Antiseptic |
Hygiene Series | None |
Fragrance | Fragrance Free |
Packaging Type | Box |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Box |
Form | Gel |
Features | Kills 99.99 of Germs without Soap or Water |
Product Type | Hand Sanitizer |
NSF Rating | Not Rated |
Series | None |
Description
Hand Sanitizer, Form Gel, Formula Isopropyl Alcohol, Container Type Box, Container Size 0.9 g, Fragrance Fragrance Free, Requires Dispenser No, Series None, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Features Kills 99.99 of Germs without Soap or Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- ZOGICS Peroxide Powered Cleaner Degreaser, 32 oz, 6PK (CLNCLD32CN-6)
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES (1045875)
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- FIRST AID ONLY Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack (FAE-4007)
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- GEMPLERS Steel Wall Rack for Gallon Jug (801-90)
- ENMOTION Green and Fragrance Free Gen2 Moisturizing E3-Rated Foam Sanitizer Dispenser Refill (42334)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- First Aid Only Hand Sanitizer Dispenser Refills