Shop All Disposable Gloves
First Aid Only
Gloves, Nitrile, One Size, 2 PK, Clear
Mfr # FAE-6018
Zoro # G205742078
product price: $13.55
/pk 2, $6.78/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size One Size
- Size One Size
- Color Clear
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6018
- Zoro # G205742078
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | One Size |
Size | One Size |
Details
Item | Gloves |
Color | Clear |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Standards | FDA Compliant |
Legend Style | Disposable |
Language | Disposable |
Description
Economical choice for nitrile gloves providing hand and product protection. Nitrile barrier against transmission of fluids and germs. Uses include applications in the medical, dental, laboratory, electronic and food service fields.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, FIBRE-METAL, Proprionate Material, Uncoated, 8 in Visor Height, Clear (4178CL)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK (FFS-700-S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-927)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- FIRST AID ONLY Finger Cots, Nitrile, L, 144 PK, Blue (90922)
- FIRST AID ONLY Nitrile Disposable Gloves, Nitrile, L (FAE6018)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- FIRST AID ONLY Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L (9), 2 PK, Blue (21-026)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (GRPR-XL-1-T)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Latex, Powder-Free, M (8), 100 PK (5055M)
- First Aid Only Disposable Gloves