Shop All Specialty Cleaners
First Aid Only
Germicidal Spray
Mfr # M919
Zoro # G2003079
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pump Bottle
- Fragrance Unscented
- Wet Contact Time 4 to 5 min
- Cleaner Container Type Pump Bottle
- Features Environmental Surface Germicidal Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M919
- Zoro # G2003079
- UPC # 92265919999
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Cleaner Container Size | 4 oz |
Degreaser Container Size | 4 oz. |
Container Size | 4 oz |
Description
Germicidal Spray, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 4 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Wet Contact Time 4 to 5 min, Targeted Pathogens E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA; Norovirus; Salmonella; TB, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- BRILLO BASICS 22 Oz. Trigger Spray Ammonia Glass & Surface Cleaner (BB-28064)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-156)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4105)
- FIRST AID ONLY Germicidal Spray (M920)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- WARSAW CHEMICAL Whitewall Cleaner, 1-Gallon, 4PK (20884-0000004)
- SHEILA SHINE 1 Qt. Stainless Steel Cleaner (32SS1)
- PLINK GARBAGE DIS POSAL CLEANER/FRESHNER (PLM12T)
- STAR BRITE Spray-Vinyl Guard W/Ptef, #095932 (095932)
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- First Aid Only Specialty Cleaners