Shop All Bandages
First Aid Only
Gauze Roll, 3" x 12 ft. L
Mfr # FAE-5006
Zoro # G4432499
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Color White
- Material Gauze
- Width 3"
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-5006
- Zoro # G4432499
- UPC # 092265050067
- Country of Origin China
- Category Bandages
Dimensions
Width | 3" |
Details
Industry Type | Healthcare |
Item | Gauze Roll,3" x 12 ft. L |
Color | White |
Material | Gauze |
Package Type | Box |
Includes | (1) Conforming Gauze Roll/Box |
For Use With | First Aid Kits and Cabinets |
Description
Gauze Roll,3 In. x 12 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54608)
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (90639)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- FIRST AID ONLY SmartCompliance Moleskin/Blister Protection, 2 Squares, PK10 (FAE-6013)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- FIRST AID ONLY Fabric Adhesive Bandages, 1"x3", WE (FAO1008)
- DEALMED Abd Combine Pads 8" X 10", Sterile, 24/Bx, 15/Cs, 360PK (783503)
- First Aid Only Bandages