Shop All Gauze & Dressings
First Aid Only
Gauze Pad, White, 3"L, 3"W
Mfr # FAE-5013
Zoro # G0603557
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Material Gauze
- Latex Content Latex Free
- Package Type Box
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-5013
- Zoro # G0603557
- UPC # 92265050135
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 3 in |
Package Length | 1 1/2 in |
Dressing Width | 3 in |
Package Width | 1 7/8 in |
Package Height | 4 in |
Dressing Length | 3 in |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 4 in, Package Width 1 7/8 in, Package Length 1 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- CREST ProHealth Mouthwash, 48PK (3700044979)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- FIRST AID ONLY Non-Stick Pad, Sterile, White, 3 in. W, PK50 (I256)
- FIRST AID ONLY Facial Burn Dressing, White, 16"L, 12"W (91318)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- First Aid Only Gauze & Dressings