Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK6
Mfr # 3-002
Zoro # G5017826
product price: $1.39
/pk 6, $0.23/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Package Type Box
- Material Gauze
- Color White
- Includes (6) 2 x 2 in Gauze Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-002
- Zoro # G5017826
- UPC # 738743030021
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Length | 2 in |
Package Height | 2 1/4 in |
Package Length | 4 in |
Dressing Length | 2 in |
Package Width | 3/4 in |
Dressing Width | 2 in |
Description
Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 6, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 59000, 59029, Compatible Grainger Part Number 463M23, 463M27, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABILITATIONS Chewlery Chewable Necklace and Bracelet, Purple, Set of 2 PK (T25909-12)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- FIRST AID ONLY First Aid Kit Refill, CPR Face Shield & Nitrile Gloves, 1 Shield, 2 Pair Gloves Per Box (FAE-6100)
- Q-TIPS Q-Tips Cotton Swab 375 Count, PK12 (000000000084132)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- BURNSHIELD Burn Face Dressing, Sterile, White (3070)
- First Aid Only Gauze & Dressings