Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK4
Mfr # 3-001
Zoro # G5016426
product price: $1.19
/pk 4, $0.30/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Length 3 in
- Color White
- Material Gauze
- Standards ANSI Z308.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-001
- Zoro # G5016426
- UPC # 738743030014
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Width | 3 in |
Package Width | 3/4 in |
Dressing Length | 3 in |
Package Height | 2 1/4 in |
Package Length | 4 in |
Dressing Width | 3 in |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 54550, 54553, 54569, 54571, 54577, 54580, 54581, 54590, 54763, 54763-021, 54764, 59000, 59266, 59290, 59323, 59325, 59335, 59359, 90600-GR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Lowering Device Drape: Blue (5711110)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- METHOD Foaming Hand Wash, Sweet Water, 10 oz Pump Bottle, PK6 (MTH00361)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- FIRST AID ONLY SmartCompliance First Aid Tape/Gauze, 1/2x5 yd. Tape, 2x4 yd. Gauze (FAE-6003)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- DUKAL Non Sterile 2" Conforming Gauze For Compression And Support (69932)
- First Aid Only Gauze & Dressings