Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK100
Mfr # 3-202
Zoro # G5017853
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Waterproof No
- Material Gauze
- Length 3 in
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-202
- Zoro # G5017853
- UPC # 738743032025
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Length | 3 in |
Width | 3 in |
Dressing Width | 3 in |
Package Height | 4 3/4 in |
Package Width | 4 in |
Dressing Length | 3 in |
Package Length | 5 1/2 in |
Description
Gauze Pad, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 4 3/4 in, Package Width 4 in, Package Length 5 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGULATOR Burns Kit Refill, Large (AKB50A)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- CORTECH Individual Packet Deodorant, PK1000 (42808)
- FIRST AID ONLY Absorbent Gauze Compress 1 Per Unit L (AN205)
- FIRST AID ONLY Burn Dressing, White, 4"L, 4"W (91319)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- First Aid Only Gauze & Dressings