Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK100
Mfr # 3-102
Zoro # G5017783
original price:
$10.59
6% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Material Gauze
- Waterproof No
- Length 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-102
- Zoro # G5017783
- UPC # 738743031028
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Width | 2 in |
Dressing Length | 2 in |
Package Height | 5 1/4 in |
Dressing Width | 2 in |
Package Width | 3 1/4 in |
Package Length | 4 1/2 in |
Description
Gauze Pad, Dressing Length 2 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height 5 1/4 in, Package Width 3 1/4 in, Package Length 4 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- FIRST AID ONLY Elastic Bandage Wrap, Non-Sterile, PK18 (J615)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- FIRST AID ONLY Burn Dressing, White, 4"L, 4"W (91319)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- MEPILEX BORDER SACRUM Mepilex Foam Border Dressing Sacrum, Sterile, 9-1/5 X 9-1/5in, Adhesive Sacral (282455)
- First Aid Only Gauze & Dressings