Shop All Gauze & Dressings
First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK10
Mfr # 3-601
Zoro # G5017862
original price:
$2.89
6% off
new price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gauze
- Includes (10) 2 x 3 in Non-Adherent Pads
- Industry Type Healthcare
- Sterile/Non-Sterile Sterile
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-601
- Zoro # G5017862
- UPC # 738743036016
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | 2 in |
Length | 3 in |
Package Height | 4 in |
Package Length | 3 1/8 in |
Package Width | 1 1/2 in |
Dressing Length | 3 in |
Dressing Width | 2 in |
Description
Non-Adherent Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 4 in, Package Width 1 1/2 in, Package Length 3 1/8 in, Compatible Manufacturer Part Number 54554, 54574, 54606, 59025, 59031, 59077, 59312, 59314, 59362, 59363, 59364, 59385, 59396, 59445, 6195RG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTR Emergency Trauma Tourniquet (MTR-TACTOURN)
- HEARTSINE Defibrillator Wall Cabinet, Alarmed (AEKM05)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (711340)
- FIRST AID ONLY Self-Adherent Wrap, Blue, 3inWx5 (5-933)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- DEALMED Gauze Pads, N/S, Non Woven, 4" X 4", 4 Ply, 200/Bx, 10/Cs, 2000PK (783044)
- First Aid Only Gauze & Dressings