Shop All Bandages
First Aid Only
Gauze Pad, 3" x 3", PK10
Mfr # I-211
Zoro # G4431981
product price: $5.55
/pk 10, $0.55/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- For Use With First Aid Cabinet Refills
- Length 3"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # I-211
- Zoro # G4431981
- UPC # 092265092111
- Country of Origin China
- Category Bandages
Dimensions
Length | 3" |
Width | 3" |
Details
Industry Type | Healthcare |
Item | Gauze |
For Use With | First Aid Cabinet Refills |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- FIRST AID ONLY ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc (90589)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- VI JON Swan Epsom Salt (S0594)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- FIRST AID ONLY Patch Bandage, Woven, 11/16"W, 10/Box (A177)
- FIRST AID ONLY Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK (5-903/J617)
- FIRST AID ONLY FABRIC BANDAGE 1""X3""BX50 (G-121)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- FIRST AID ONLY Fingertip Bandage, Woven, 1-3/4 in. W, 25/Box (G173)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- First Aid Only Bandages