Shop All Gauze & Dressings
First Aid Only
Gauze Bandages, 2in
Mfr # FAE-5002
Zoro # G001859741
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.031 lbs
- Length 2"
- For Use With First Aid Kits and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5002
- Zoro # G001859741
- UPC # 92265050029
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 2" |
Details
Weight | 0.031 lbs |
For Use With | First Aid Kits and Cabinets |
Description
A uniform weave of cotton and polymer yarns give this latex-free gauze with sufficient stretch to conform to most areas comfortably. Fast woven edges minimize lint and loose threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- MEDIQUE Pep-T-Med Antacid, for Upset Stomach (41220)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- ORION Weekender First Aid Kit (964)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 (3-008)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K3CB019232)
- First Aid Only Gauze & Dressings