Shop All EMT Supplies
First Aid Only
Forceps w/ Magnifier, Silver, 3-3/4 In L
Mfr # 17-200
Zoro # G5076827
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnifier
- Material Stainless Steel
- Color Silver
- Blade End Style Pointed
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 17-200
- Zoro # G5076827
- UPC # 738743172004
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 1-1/8" |
Length | 3 3/4 in |
Details
Item | Forceps |
Includes | Magnifier |
Material | Stainless Steel |
Color | Silver |
Blade End Style | Pointed |
Disposable | No |
Industry Type | Healthcare |
Handle Type | Corrugated |
Description
Forceps, Color Silver, Length 3 3/4 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Disposable No, Includes Magnifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- PURELL Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000 (9620-2M)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- KAWE Ear Speculas for Piccolight, Dspsbl, 4.0mm (20-911-000)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- First Aid Only EMT Supplies