Shop All EMT Supplies
First Aid Only
Forceps, Slver, 4-1/2 In L, Stanless Steel
Mfr # 17-030
Zoro # G5076845
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Blade End Style Pointed
- Width 1/4"
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 17-030
- Zoro # G5076845
- UPC # 738743170307
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 1/4" |
Length | 4 1/2 in |
Details
Item | Forceps |
Material | Stainless Steel |
Color | Silver |
Blade End Style | Pointed |
Disposable | No |
Handle Type | Corrugated |
Industry Type | Healthcare |
Description
Forceps, Color Silver, Length 4 1/2 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Disposable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-LAX Chocolated Stimulant Laxative 24 Count, PK36 (44054601)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- PURELL Advanced Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK125 (9630-125NS-BX)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- First Aid Only EMT Supplies