Shop All EMT Supplies
First Aid Only
Forceps, Blue, 3-1/2 In L, Plastic
Mfr # 17-020
Zoro # G5038616
product price: $0.90
/ea
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3 1/2 in
- Disposable Yes
- Width 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 17-020
- Zoro # G5038616
- UPC # 738743170208
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Length | 3 1/2 in |
Width | 1" |
Details
Item | Forceps |
Color | Blue |
Disposable | Yes |
Material | Plastic |
Blade End Style | Serrated |
Industry Type | Healthcare |
Handle Type | Corrugated |
Description
Forceps, Color Blue, Length 3 1/2 in, Material Plastic, Blade End Style Serrated, Handle Type Corrugated, Disposable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Dental Root Tip Elevator, DEL 80, Gold (CYZR-0835)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- DYNAREX White Petrolatum 5g foil packs (1140)
- WD-40 4 oz. Professional Bar Lava Soap (10383)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Bleeding Control Kit, 13pcs, 5.5x7.5", Red (91135)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- First Aid Only EMT Supplies