First Aid Only

Food Service First Aid Cabinet Without Medications, Metal, 200 Person (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all First Aid Kits

Key Features

  • First Aid Kit Type Cabinet
  • Includes 1 CPR Face Shield and 4 Nitrile Exam Gloves, 2 Sterile Eyepads, 1oz Eyewash, and 1/2 in x 5 yd Tape Roll, 2 FAE-6024 Trauma Pads, 5 in x 9 in, 2ct, 20 Sting Relief Wipes and 10 Hydrocortisone Packets, 30ct, 6 Fabric Bandages, 2 in x 4 in and 10 Butterfly Wound Closures, 16ct, Alcohol Wipes, 20ct, Ammonia Inhalants, 10ct, Antibiotic Ointment Packets, 20ct, Antiseptic Spray, 4oz, Bandage Protectant/Finger Cots, 50ct, Blue Metal Detectable Fabric Bandages, 1 inx 3 in, 40ct, Blue Metal Detectable Foam Bandages, 1 in x 3 in, 25ct, Blue Self Adhering Wrap, 3 in, Body Fluid Spill Clean-Up Pack (21 pieces), Burn Dressing, 4 in x 4 in, Burn Gel Packets, 1/8oz, 25ct, Burn Spray, 4oz, BZK Antiseptic Towelettes, 10ct, Cold Pack, 4 in x 5 in 2, Conforming Gauze Roll, 2 in, 2ct, Conforming Gauze Roll, 4 in, Cotton Tipped Applicators, 100ct, Elastic Bandage Wrap, 3 in x 5 yd, Eye Wash, 4oz, Fingertip Blue Metal Detectable Fabric Bandages, 20ct, First Aid Guide, First Aid Tape, 1/2 in x 5yd, 2ct, First Aid/Burn Cream Packets, 20ct, Hand Sanitizer Packets, 10ct, Hema-Seal Bandage Compress, 2 Nitrile Exam Gloves, 1 Eye and Face Shield and 2 Nitrile Exam Gloves, ion Control Wipes, 50ct, Knuckle Blue Metal Detectable Fabric Bandages, 20ct, Liquid Skin, 4ct, Nitrile Exam Gloves, 8ct, Non Stick Pads, 3 in x 4 in, 50ct, Padded Flexible Splint, 4.25 in x 24 in, Povidone-Iodine Infect, Rubber Tourniquet, 1 in x 18 in, Scissors 1, Splinter Out, 10ct, Sterile Gauze Pads, 2 in x 2 in, 10ct, Sterile Gauze Pads, 3 in x 3 in, 10ct, Triangular Bandage, 40 in x 40 in x 56 in, 2ct, Triple Cut Adhesive Tape Roll, 2 in, Tweezers, WoundSeal Powder Packs, 2ct
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2015
  • Standards ANSI Z308.1-2015
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 21 in
Width 5 in
Depth 16 in

Description

Food Service First Aid Cabinet Without Medications, Number of Components 697, Standards ANSI Z308.1-2015

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products