Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 261pcs, 4x14.25", WHT
Mfr # 90660-021
Zoro # G006430594
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) Blue Metal Detectable Fabric Bandages 1 in x 3 in 25ct, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Alcohol Wipes 20ct, Bandage Protectant/Finger Cots 50ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, Elastic Bandage Wrap 2 in x 5 yd, Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Moleskin (Blister Prevention) 2 in x 2 in 10ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90660-021
- Zoro # G006430594
- UPC # 92265906609
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 14.25 in |
Width | 4 in |
Depth | 13.25 in |
Housing Height | 14 1/4 in |
Housing Width | 4 in |
Housing Depth | 13 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 100, Number of Components 261, Number of Pockets 0, Adhesive Bandages Included (10) Moleskin, (20) Knuckle Metal Detectable Bandages, (25) Fingertip Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (50) Metal Detectable Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000 mL Bottle (91554)
- EMI Glove Case, Black, 4" L (602)
- MEDLINE Gauze, Woven, Cotton, 4"x4", PK50 (PRM4412)
- FIRST AID ONLY Bulk First Aid kit, PVC, 1 Person (FAO-600)
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc (90573)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- FIRST AID ONLY First Aid ANSI Bplus Refill Kit, 675-Pcs, White/Blue (FAO90623)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- First Aid Only First Aid Kits