Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 210pcs, 9.5x6.5", WHT
Mfr # 91332
Zoro # G505724156
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91332
- Zoro # G505724156
- UPC # 92265913324
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6.5 in |
Width | 3 in |
Depth | 9.5 in |
Housing Height | 6 1/2 in |
Housing Width | 9 1/2 in |
Housing Depth | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial Sites; Manufacturing Facilities; Warehouse; Work Sites, Number of People Served 50, Number of Components 210, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Windlass Tourniquet, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) Tapes, (2) Triangular Bandages, (3) Gauze Rolls, (4) Trauma Pads, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-910)
- MEDIQUE Antacid/Anti-Diarrheal, 262mg, PK100 (22033)
- SUNNYSIDE Isopropyl Alcohol, 5 gal. (832G5)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 9x6", WHT (91348)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- FIRST AID ONLY First Aid Kit, 225 Pcs., 50 Person (3TCN2)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case (FAO90578021)
- IMPACT PRODUCTS Impact® Bloodborne Pathogen Clean Kit (7351)
- First Aid Only First Aid Kits