Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 203pcs, 4x14.25", WHT
Mfr # 90580-021
Zoro # G606430598
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Adhesive Fabric Bandages 1 in x 3 in 25ct, Adhesive Plastic Bandages 3/4 in x 3 in 25ct, Alcohol Wipes 20ct, Burn Dressing 4 in x 4 in, Castile Soap Towelettes 10ct, Cold Pack 4 in x 5 in, CPR Face Shield,(2) Nitrile Exam Gloves, Elastic Bandage Wrap 2 in x 5 yd, Fingertip Fabric Bandages 10ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Moleskin (Blister Prevention) 2 in x 2 in 10ct, Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
- First Aid Kit Application Corporate Office, Industrial Facilities
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90580-021
- Zoro # G606430598
- UPC # 92265905800
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 14.25 in |
Width | 4 in |
Depth | 13.25 in |
Housing Width | 4 in |
Housing Height | 14 1/4 in |
Housing Depth | 13 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Corporate Office; Industrial Facilities, Number of People Served 100, Number of Components 203, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Moleskin, (10) Patch Bandages, (50) Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 10x7", WHT (91324)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Finger Cots, Blue, Nitrile, PK50 (FAE-6150)
- PHYSICIANSCARE Medications (54036)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (37071G)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- FIRST AID ONLY Complete Refill/Kit, 687pcs, Class B (91361)
- FIRST AID ONLY Outdoor First Aid Kit, 107 Piece, Fabric Case (FAO420)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (FAO-422)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 100 Person (54554)
- First Aid Only First Aid Kits