Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 184pcs, 2 5/8x9", WHT
Mfr # 91328
Zoro # G305724134
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91328
- Zoro # G305724134
- UPC # 92265913287
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 9.5 in |
Housing Width | 2 5/8 in |
Housing Height | 9 in |
Housing Depth | 9 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose; Industrial; Workplace, Number of People Served 50, Number of Components 184, Number of Pockets 0, Adhesive Bandages Included (80) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (3) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 22-5/8"" SET (1175PZC)
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- DR.STITCH Training Sutures with Thread, Nylon, 3/0 (DS-0006)
- MICRELL 8 fl. oz. Liquid Hand Soap Cartridge, PK 12 (9752-12)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST AID ONLY First Aid First Aid Kit Refill, Cardboard, 5 Person (6040)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case (FAO90578021)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- First Aid Only First Aid Kits