Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 184pcs, 10 7/8x11.5
Mfr # 91329
Zoro # G405724140
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91329
- Zoro # G405724140
- UPC # 92265913294
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.63 in |
Width | 11.5 in |
Depth | 10.88 in |
Housing Width | 10 7/8 in |
Housing Height | 11 1/2 in |
Housing Depth | 2 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Breakroom; Classroom; Large Office; Light Manufacturing Facilities, Number of People Served 50, Number of Components 184, Number of Pockets 0, Adhesive Bandages Included (10) Knuckle Bandages, (80) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, First Aid Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (3) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALKA-SELTZER Pain Reliever, Tablet, PK72 (43224)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- Q-TIPS Q-Tips Cotton Swab Purse Pack 30 Count, PK36 (22127)
- FIRST AID ONLY SmartCompliance Moleskin/Blister Protection, 2 Squares, PK10 (FAE-6013)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7165)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3100)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- FIRST AID ONLY Refill, For Acm60002, 25Prsn (90163)
- FIRST AID ONLY FirstAidKit w/House, 2,138pcs, WHT (91342)
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- First Aid Only First Aid Kits