Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 130pcs, 9.5x6.5", WHT
Mfr # 91331
Zoro # G705724154
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Unitized
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91331
- Zoro # G705724154
- UPC # 92265913317
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 9.5 in |
Housing Height | 6 1/2 in |
Housing Depth | 2 5/8 in |
Housing Width | 9 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Construction Sites; Fleet Vehicle; Light Industrial Sites; Warehouse, Number of People Served 50, Number of Components 130, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" (A2Z-ZR203)
- ZORO SELECT Eye Drops, Liquid Solution, 0.500 oz. (M702)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- TRIM Nail Clippers (12979)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 50 Person (90671)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- First Aid Only First Aid Kits