Shop All First Aid Kits
First Aid Only
FirstAidKit w/House, 1,462pcs, 15x22", WHT
Mfr # 91341
Zoro # G905724114
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91341
- Zoro # G905724114
- UPC # 92265913416
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 22 in |
Width | 5.63 in |
Depth | 15 in |
Housing Depth | 5 5/8 in |
Housing Width | 15 in |
Housing Height | 22 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Manufacturing Sites; Warehouse, Number of People Served 150, Number of Components 1,462, Number of Pockets 16, Adhesive Bandages Included (225) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Non-Woven Sponge, Sterile, PK50 (KTPS019044)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 12PK NOW 10.5x27, Pack/10 (1516)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY Tournique, 2" H, 2" W, Black (91160)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- First Aid Only First Aid Kits