Shop All First Aid Kits
First Aid Only
First Responder First Aid kit, Plastic, 25 Person
Mfr # 3100
Zoro # G5404061
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes EMT Emergency Supplies
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application First Response
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3100
- Zoro # G5404061
- UPC # 738743000550
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 12 in |
Width | 2.6 in |
Depth | 17.5 in |
Housing Depth | 17 1/2 in |
Housing Width | 13 1/2 in |
Housing Height | 12 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 102, Number of Pockets 0, Adhesive Bandages Included (31) Bandages, (4) Knuckle Bandages, Documentation Included Not Applicable, Wound Dressings Included Burn Dressing, Cloth Tape, Trauma Dressing, (10) Gauze Pads, (2) Cold Packs, (2) Elastic Bandages, (2) Triangular Bandages, (4) Gauze Rolls, (8) Trauma Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- FIRST AID ONLY Standards Upgrade Kit, 12pcs, 10x2 (91366)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Gloves, 2 Pairs Per Box, 4PK (FAE-6018)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- FIRST AID ONLY First Aid Kits, Metal, 25 Person (224-U)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- First Aid Only First Aid Kits