Shop All Surgical Tapes
First Aid Only
First Aid Tape, White, 1/2 in. W, 5 in. L
Mfr # 40JH07
Zoro # G1917557
product price: $12.59
/pk 20, $0.63/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Waterproof No
- Length 5 yd
- Standards ANSI/ISEA Z308.1-2015
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 40JH07
- Zoro # G1917557
- UPC # 92265076340
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Width | 1/2 in |
Length | 5 yd |
Roll Length | 5 yd |
Tape Width | 1/2 in |
Details
Waterproof | No |
Standards | ANSI/ISEA Z308.1-2015 |
Item | First Aid Tape |
Industry Type | Healthcare |
Color | White |
Includes | (20) First Aid Tape |
Adhesive | Yes |
Material | Cloth |
Latex Content | Latex Free |
Package Type | Packet |
Adhesiveness | Adhesive |
Tape Color | White |
Sterility | Non-Sterile |
Elasticity | Non-Elastic |
Water Resistance | Not Water Resistant |
Unitized | Bulk |
Tape Material | Cloth |
Description
First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Cold Pack, White, 4" L x 5" W, PK30 (9999-0901)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- ILC Replacement for Nihon Kohden K10-nk2-s0 Direct-connect EKG Cables (K10-NK2-S0 DIRECT-CONNECT EKG CABLES NIHON KOHDEN)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- FIRST AID ONLY First Aid Tape, 0.5in x 10 yds, White (FAE-6000)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- First Aid Only Surgical Tapes