Shop All First Aid Kits
First Aid Only
First Aid Survival Kit, Piece, Black
Mfr # FA-462
Zoro # G3026371
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1 in x 10 yd Clear First Aid Tape Roll, (1) 2400 Calorie Emergency Food Ration Bar, (1) 3 in x 5 yd Elastic Bandage Wrap with (2) Fasteners, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (1) 4 x 5 in Instant Cold Compress, (1) Box Of Waterproof Matches, (1) Deluxe Scissors, Stainless Steel, (1) Deluxe Tweezers, Stainless Steel, (1) Digital Thermometer, (1) Emergency Survival Sleeping Bag, (1) First Aid Guide, (1) Sterile Eye Pad, (1) Sunscreen Pack, Spf 30, 7g, (1) Triple Antibiotic Ointment, 0.5 oz, (10) 3/8 x 1 1/2 in Junior Plastic Bandages, (10) Alcohol Cleansing Pads, (2) 2 in Conforming Gauze Roll Bandages, (2) 2 x 3 in Non Stick Pads, (2) 3 in Cotton Tip Applicators, Sterile, (2) 3 x 4 in Non Stick Pads, (2) 5 x 9 in Trauma Pads, (2) 6 x 3/4 in Finger Splints, (2) Antihistamine Tablets, (2) Burn Relief Packs, 3.5g, (2) Emergency Drinking Water Pouches, (2) Exam Quality Gloves, (2) Eye Wash, 0.5 oz, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Lip Ointment Packs, 0.5g, (2) Medium #2 Safety Pins, (25) 3/4 x 3 in Adhesive Plastic Bandages, (3) 2 x 2 in Moleskin Squares, (3) Insect Sting Relief Pads, (3) Povidone Iodine Infection Control Wipes, (4) 3 x 3 in Gauze Dressing Pads, (4) Antacid Tablets, (4) Aspirin Tablets, (4) Extra Strength Non Aspirin Tablets, (4) Ibuprofen Tablets, (4) Motion Sickness Tablets, (4) Transparent Dressings, 2 3/8 x 2 3/4 in, (6) 2 x 2 in Gauze Dressing Pads, (6) 2 x 4 in Elbow and Knee Plastic Bandages, (6) Castile Soap Towelettes, (8) 1 x 3 in Adhesive Plastic Bandages, (8) Medium Butterfly Wound Closures, (9) Bzk Antiseptic Towelettes
- First Aid Kit Type Kit
- Case Material Nylon
- Height 9 in
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FA-462
- Zoro # G3026371
- UPC # 92265324625
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 4 in |
Length | 12 in |
Details
Includes | (1) 1 in x 10 yd Clear First Aid Tape Roll, (1) 2400 Calorie Emergency Food Ration Bar, (1) 3 in x 5 yd Elastic Bandage Wrap with (2) Fasteners, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (1) 4 x 5 in Instant Cold Compress, (1) Box Of Waterproof Matches, (1) Deluxe Scissors, Stainless Steel, (1) Deluxe Tweezers, Stainless Steel, (1) Digital Thermometer, (1) Emergency Survival Sleeping Bag, (1) First Aid Guide, (1) Sterile Eye Pad, (1) Sunscreen Pack, Spf 30, 7g, (1) Triple Antibiotic Ointment, 0.5 oz, (10) 3/8 x 1 1/2 in Junior Plastic Bandages, (10) Alcohol Cleansing Pads, (2) 2 in Conforming Gauze Roll Bandages, (2) 2 x 3 in Non Stick Pads, (2) 3 in Cotton Tip Applicators, Sterile, (2) 3 x 4 in Non Stick Pads, (2) 5 x 9 in Trauma Pads, (2) 6 x 3/4 in Finger Splints, (2) Antihistamine Tablets, (2) Burn Relief Packs, 3.5g, (2) Emergency Drinking Water Pouches, (2) Exam Quality Gloves, (2) Eye Wash, 0.5 oz, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Lip Ointment Packs, 0.5g, (2) Medium #2 Safety Pins, (25) 3/4 x 3 in Adhesive Plastic Bandages, (3) 2 x 2 in Moleskin Squares, (3) Insect Sting Relief Pads, (3) Povidone Iodine Infection Control Wipes, (4) 3 x 3 in Gauze Dressing Pads, (4) Antacid Tablets, (4) Aspirin Tablets, (4) Extra Strength Non Aspirin Tablets, (4) Ibuprofen Tablets, (4) Motion Sickness Tablets, (4) Transparent Dressings, 2 3/8 x 2 3/4 in, (6) 2 x 2 in Gauze Dressing Pads, (6) 2 x 4 in Elbow and Knee Plastic Bandages, (6) Castile Soap Towelettes, (8) 1 x 3 in Adhesive Plastic Bandages, (8) Medium Butterfly Wound Closures, (9) Bzk Antiseptic Towelettes |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Fabric |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Emergency Preparedness |
Color | Black |
Features | Nylon zip up case comes with carrying handles. Deluxe emergency assortment of first aid supplies and essential survival components#@# |
People Served | 25 |
Number of Components | 168 |
Industry Type | Healthcare |
Item | First Aid Survival Kit |
Description
First Aid Survival Kit, Number of Components 168, People Served 25, Case Material Nylon, Color Black, Height 9 in, Length 12 in, Width 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- DR. SQUATCH Fresh Falls Scent Soap Bar 5 oz (RTLBARFFL-6-6)
- ILC Replacement for Datex Ohmeda 545317-hel ECG Lead Wire (545317-HEL ECG LEAD WIRE DATEX OHMEDA)
- DICK MEDICAL SUPPLY Strap, Orange, 6 ft. L x 2-1/2" W x 3" H (48061 OR)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY First Aid Kit 50 Person (225-U)
- First Aid Only First Aid Kits