Shop All Bandages
First Aid Only
First Aid Refill Sling Band., 40x56, PK10
Mfr # AN-5071
Zoro # G6348706
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Triangular Bandage 40" x 40" x 56"
- Industry Type Healthcare
- Features Triangle Size: 40 x 40 x 56 in
- Material Muslin
- Bandages Type Sling/Tourniquet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # AN-5071
- Zoro # G6348706
- UPC # 092265050715
- Country of Origin United States
- Category Bandages
Details
Item | Bandages |
Includes | (10) Triangular Bandage 40" x 40" x 56" |
Industry Type | Healthcare |
Features | Triangle Size: 40 x 40 x 56 in |
Material | Muslin |
Bandages Type | Sling/Tourniquet |
Number of Pieces | 10 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- FIRST AID ONLY SmartCompliance Blue Metal Detectable Bandages, Knuckle, 1 x 3, 20/Box (FAE-3030)
- FIRST AID ONLY Butterfly Close, Plastic, 3/8x1-3/4In, PK100 (G135)
- FIRST AID ONLY Fabric Bandages, 1x3", PK100 (G-122)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- FIRST AID ONLY SmartCompliance Fabric Bandages, 1 x 3, PK25 (FAE-3001)
- MCKESSON Fingertip Tan Adhesive Strip, Small, 100PK (16-4818)
- First Aid Only Bandages