First Aid Only

First Aid Only 2003334 4 x 5 in. ACME Instant Single Use Cold Pack


product price: $29.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Acme Single Use Cold Pack temporarily relieves pain and swelling and provides instant relief. Active Ingredients: Urea, Water. The 4 x 5 in. pack comes in a unitized box refill that fits as a perfect refill in first aid kits.

Features
  • ACME Instant Single Use Cold Pack
Specifications
  • Size: 4" x 5"
  • Country of Origin: United States
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.