Shop All First Aid Kits
First Aid Only
First Aid Kits, Metal, 50 Person
Mfr # 226-U
Zoro # G6424741
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (12) 2" x 2" Gauze Pads; (1) 5" x 9" Trauma Pad; (2) 2"w Gauze Rolls; (1) 3"w Gauze Roll; (1) 36" Triangular Sling/Bandage with (2) Safety Pins; (10) Single-Dose Aspirin-Tablet Packets; (18) BZK Antiseptic Towelettes; (10) Triple-Antibiotic-Ointment Packets; (10) Sting-Relief Pads; (1) 2" x 5 yd Latex-Free Elastic Bandage; (1) 0.5" x 10 yd Roll First Aid Tape; (1) 4" x 5" Instant-Cold Compress; (4) Sterile Eye Pads; (1) 4 oz Bottle Eye Wash; (1) Latex-Free CPR One-Way Valve Face Shield; (1) Pair of Vinyl Exam Gloves; (3) BZK Antiseptic Wipes; (2) Pairs Vinyl Exam Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 4" Plastic Tweezers; First Aid Guide; Metal Case
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Case Material Metal
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 226-U
- Zoro # G6424741
- UPC # 092265226974
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 10.5" |
Width | 10.5" |
Depth | 2.5" |
Details
First Aid Kit Type | Kit |
Includes | (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (12) 2" x 2" Gauze Pads; (1) 5" x 9" Trauma Pad; (2) 2"w Gauze Rolls; (1) 3"w Gauze Roll; (1) 36" Triangular Sling/Bandage with (2) Safety Pins; (10) Single-Dose Aspirin-Tablet Packets; (18) BZK Antiseptic Towelettes; (10) Triple-Antibiotic-Ointment Packets; (10) Sting-Relief Pads; (1) 2" x 5 yd Latex-Free Elastic Bandage; (1) 0.5" x 10 yd Roll First Aid Tape; (1) 4" x 5" Instant-Cold Compress; (4) Sterile Eye Pads; (1) 4 oz Bottle Eye Wash; (1) Latex-Free CPR One-Way Valve Face Shield; (1) Pair of Vinyl Exam Gloves; (3) BZK Antiseptic Wipes; (2) Pairs Vinyl Exam Gloves; (1) 4.5" Nickel-Plated Scissors; (1) 4" Plastic Tweezers; First Aid Guide; Metal Case |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Case Material | Metal |
Number of Shelves | 196 |
First Aid ANSI Kit Type | II |
People Served | 50 |
People Served Per Kit | 50 |
Item | First Aid Station,50 People,Metal Case |
Industry Type | Healthcare |
Net Weight | 3.987 lbs |
Mounting Style | Wall |
System Capacity | 50 Person System |
Description
First Aid Station,50 People,Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- SKIL-CARE Skil-Care 751036 20 in. Gel-Foam Vinyl X-Cushion; Wheelchair Occyx Cutout with LSI Cover (751036)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5QU2)
- FIRST AID ONLY Contractor ANSI Class B First Aid Kit for 50 People, 254 Pieces, Metal Case (90671)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Gloves, 2 Pairs Per Box, 4PK (FAE-6018)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6155R)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (10098)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6003)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- First Aid Only First Aid Kits