Shop All First Aid Kits
First Aid Only
First Aid Kits, Metal, 25 Person
Mfr # 224-U
Zoro # G6424750
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Standards Osha
- Case Material Metal
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 224-U
- Zoro # G6424750
- UPC # 092265224970
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7" |
Width | 10" |
Depth | 2.5" |
Details
First Aid Kit Type | Kit |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Standards | Osha |
Case Material | Metal |
Material | metal |
Number of Shelves | 104 |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Subject Matter | Injury and Illness |
Features | Metal Case Comes With a Carrying Handle and is Wall Mountable and are Sufficient to Treat 25 or More People |
First Aid ANSI Kit Type | II |
People Served Per Kit | 25 |
Item | First Aid Kit,25 People,Metal Case |
Industry Type | Healthcare |
Net Weight | 2.919 lbs |
Mounting Style | Wall |
System Capacity | 25 Person System |
Description
First Aid Kit,25 People,Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick 99136 Upholstery Clip (99136)
- CONTROL CO Infrared Thermometer (4470)
- ALLPOINTS Pad, Sterile (5" X 9") (2801626)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fingertip Fabric Bandages, PK20 (FAE-6101)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station 50 People 202 Pieces Plastic Case (FAO90580021)
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- FIRST AID ONLY Standards Upgrade Kit, 12pcs, 10x2 (91366)
- FIRST AID ONLY Refill f/SmartCompliance Gen Busns Cabinet, First Aid Burn Spray, 4oz (13-040)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90564)
- First Aid Only First Aid Kits