Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 951pcs, 5.75x22.5
Mfr # 90830-021
Zoro # G106430609
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) 2 Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Antibiotic Ointment Packets 20ct, (2) Burn Dressing 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) First Aid/Burn Cream Packets 20ct, (2) Trauma Pads 5 in x 9 in 2ct, (2) Woundseal Powder Packs 2ct, (20) Sting Relief Wipes, (10) Hydrocortisone Packets 30ct, (4) BZK Antiseptic Towelettes 10ct, (6) Fabric Bandages 2 in x 4 in, (10) Butterfly Wound Closures 16ct, Alcohol Wipes 20ct, Antacid Tablets 100ct, Antiseptic Spray 4 oz., Aspirin Tablets 100ct, Bandage Protectant/Finger Cots 50ct, Blue Metal Detectable Fabric Bandages 1 in x 3 in 40ct, Blue Metal Detectable Foam Bandages 1 in x 3 in 25ct, Blue Self Adhering Wrap 3 in, Burn Spray 4 oz., Conforming Gauze Roll 2 in 2ct, Conforming Gauze Roll 4 in, Cotton Tipped Applicators 100ct, CPR Face Shield, (4) Nitrile Exam Gloves, Elastic Bandage Wrap 3 in x 5 yd, Elevate 15 Glucose Slimpak 2ct, Extra-Strength Non-Aspirin Tablets 100ct, Eye Wash 4 oz., Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd 2ct, Ibuprofen Tablets 100ct, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Liquid Skin 4ct, Nitrile Exam Gloves 8ct, Padded Flexible Splint 4 1/4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors, Splinter Out 10ct, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in 2ct, Triple Cut Adhesive Tape Roll 2 in, Tweezers
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90830-021
- Zoro # G106430609
- UPC # 92265908306
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 22.5 in |
Width | 5.75 in |
Depth | 17 in |
Housing Width | 5 3/4 in |
Housing Height | 22 1/2 in |
Housing Depth | 17 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 150, Number of Components 951, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (25) Metal Detectable Foam Bandages, (40) Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (6) Bandages, Self Adhering Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- HEALTHSMART Pill Crusher, Rd, 2inLx2inWx3-1/4inH (640-6439-0000)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MICROLIFE Microlife BP3GQ1-3P BPM2 - Advanced Blood Pressure Monitor (BP3GQ1-3P)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- FIRST AID ONLY Kit First Aid Cabinet W/Meds (1000-FAE-0103)
- FIRST AID ONLY Unitized ANSI Compliant Class A Type III First Aid Kit, 25 Ppl, 16 Unt (90568)
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- FIRST AID ONLY FirstAidKit w/House, 290pcs, 4x14.25", WHT (90659-021)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- First Aid Only First Aid Kits