Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 922pcs, 5.75x22.5
Mfr # 90732-021
Zoro # G006430617
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) 2 Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Antibiotic Ointment Packets 20ct, (2) Burn Dressing 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) First Aid/Burn Cream Packets 20ct, (2) Trauma Pads 5 in x 9 in 2ct, (2) Woundseal Powder Packs 2ct, (20) Sting Relief Wipes, (10) Hydrocortisone Packets 30ct, (4) BZK Antiseptic Towelettes 10ct, (6) Fabric Bandages 2 in x 4 in, (10) Butterfly Wound Closures 16ct, Adhesive Fabric Bandages 1 in x 3 in 40ct, Adhesive Plastic Bandages 1 in x 3 in 40ct, Alcohol Wipes 20ct, Antacid Tablets 100ct, Antiseptic Spray 4 oz., Aspirin Tablets 100ct, Burn Spray 4 oz., Conforming Gauze Roll 2 in 2ct, Conforming Gauze Roll 4 in, Cotton Tipped Applicators 100ct, CPR Face Shield, (4) Nitrile Exam Gloves, Elastic Bandage Wrap 3 in x 5 yd, Elevate 15 Glucose Slimpak 2ct, Extra-Strength Non-Aspirin Tablets 100ct, Eye Wash 4 oz., Fingertip Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd 2ct, Ibuprofen Tablets 100ct, Knuckle Fabric Bandages 20ct, Liquid Skin 4ct, Nitrile Exam Gloves 8ct, Padded Flexible Splint 4 1/4 in x 24 in, Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, Rubber Tourniquet 1 in x 18 in, Scissors, Splinter Out 10ct, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in 2ct, Triple Cut Adhesive Tape Roll 2 in, Tweezers
- First Aid Kit Application Corporate Office, Industrial Facilities
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90732-021
- Zoro # G006430617
- UPC # 92265907323
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 22.5 in |
Width | 5.75 in |
Depth | 17 in |
Housing Depth | 17 in |
Housing Height | 22 1/2 in |
Housing Width | 5 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Corporate Office; Industrial Facilities, Number of People Served 150, Number of Components 922, Number of Pockets 0, Adhesive Bandages Included (10) Patch Bandages, (20) Fingertip Bandages, (20) Knuckle Bandages, (86) Bandages, (10) Butterfly Wound Closures, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 3.17 OZ, 3PK (04090PK)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- EMI Emergency Burn Kit Advance, 25 Components (608)
- MOBILEAID XL First Aid Backpack (31470)
- FIRST AID ONLY Vehicle Headrest Kit, 93 pieces (91389)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- FIRST AID ONLY First Aid Kit, 75 People, Pathogen Prot. (90700)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- MEDI-FIRST Bulk Emergency Medical Kit, Cordura (73901)
- First Aid Only First Aid Kits