Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 785pcs, 5.75x22.5
Mfr # 90831-021
Zoro # G306430607
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) 2 Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Antibiotic Ointment Packets 20ct, (2) Burn Dressing 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) First Aid/Burn Cream Packets 20ct, (2) Trauma Pads 5 in x 9 in 2ct, (2) Woundseal Powder Packs 2ct, (20) Sting Relief Wipes, (10) Hydrocortisone Packets 30ct, (4) BZK Antiseptic Towelettes 10ct, (6) Fabric Bandages 2 in x 4 in, (10) Butterfly Wound Closures 16ct, Alcohol Wipes 20ct, Ammonia Inhalants 10ct, Antiseptic Spray 4 oz., Bandage Protectant/Finger Cots 50ct, Blue Metal Detectable Fabric Bandages 1 in x 3 in 40ct, Blue Metal Detectable Foam Bandages 1 in x 3 in 25ct, Blue Self Adhering Wrap 3 in, Body Fluid Spill Clean-Up Pack (21 Pieces), Burn Gel Packets 1/8 oz. 25ct, Burn Spray 4 oz., Conforming Gauze Roll 2 in 2ct, Conforming Gauze Roll 4 in, Cotton Tipped Applicators 100ct, CPR Face Shield, (4) Nitrile Exam Gloves, Elastic Bandage Wrap 3 in x 5 yd, Eye and Face Shield, (2) Nitrile Exam Gloves, Eye Wash 4 oz., Fingertip Blue Metal Detectable Fabric Bandages 20ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd 2ct, Hema-Seal Bandage Compress, (2) Nitrile Exam Gloves, Knuckle Blue Metal Detectable Fabric Bandages 20ct, Liquid Skin 4ct, Nitrile Exam Gloves 8ct, Non Stick Pads 3 in x 4 in 50ct, Padded Flexible Splint 4 1/4 in x 24 in, Povidone-Iodine Infection Control Wipes 50ct, Rubber Tourniquet 1 in x 18 in, Scissors, Splinter Out 10ct, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in 2ct, Triple Cut Adhesive Tape Roll 2 in, Tweezers
- First Aid Kit Application Food Service, Individual Restaurant, Restaurant Chain
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90831-021
- Zoro # G306430607
- UPC # 92265908313
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 22.5 in |
Width | 5.75 in |
Depth | 17 in |
Housing Width | 5 3/4 in |
Housing Depth | 17 in |
Housing Height | 22 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Food Service; Individual Restaurant; Restaurant Chain, Number of People Served 150, Number of Components 785, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (25) Metal Detectable Foam Bandages, (40) Metal Detectable Bandages, (50) Bandage Protectant Finger Cots, (6) Bandages, Self Adhering Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless (EVNT4-SS)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- FIRST AID ONLY ReadyCare First Aid Kit for 50 People, ANSI A+, 238 Pieces (90698)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY Emergency Prep 1 Person Tan Fabric Bag (FAO90454-001)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 10x7", WHT (91324)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- First Aid Only First Aid Kits