Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 687pcs, 16x15", WHT
Mfr # 91340
Zoro # G905724152
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91340
- Zoro # G905724152
- UPC # 92265913409
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 5.5 in |
Depth | 15 in |
Housing Depth | 5 1/2 in |
Housing Width | 16 in |
Housing Height | 15 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Heavy Industrial Sites; Manufacturing Sites, Number of People Served 100, Number of Components 687, Number of Pockets 12, Adhesive Bandages Included (156) Bandages, (25) Fingertip Bandages, (25) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- MEDM Taylor Urns 440IV Cultured Marble Cremation Stratus Adult Urn; Ivory (440IV)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY Bulk First Aid Cabinet, Plastic, 50 Person (1001-FAE-0103)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- First Aid Only First Aid Kits