Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 457pcs, 14.75x10.5
Mfr # 91338
Zoro # G805724146
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91338
- Zoro # G805724146
- UPC # 92265913386
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.63 in |
Width | 10.25 in |
Depth | 14.75 in |
Housing Depth | 4 5/8 in |
Housing Width | 14 3/4 in |
Housing Height | 10 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Distribution Sites; Manufacturing Sites, Number of People Served 75, Number of Components 457, Number of Pockets 6, Adhesive Bandages Included (10) Fingertip Bandages, (206) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Tartan Plaid Reusable Incontinence Pads for Seniors 12 Pack 34 x 36 12PK (PH-16705C)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Red, 600-denier Polyester (GB5020S)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6050)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- First Aid Only First Aid Kits