Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 322pcs, 11x9.75", BL
Mfr # 91413
Zoro # G907200043
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Application Emergency, General Purpose, Industrial, Vehicle, Workplace
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Plastic
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91413
- Zoro # G907200043
- UPC # 92265914130
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 11 in |
Depth | 3.25 in |
Housing Width | 11 in |
Housing Height | 9 3/4 in |
Housing Depth | 3 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 322, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (20) Butterfly Wound Closures, (45) Junior Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, Cold Pack, Tourniquet, Trauma Pad, (2) Eye Pads, (6) Gauze Pads, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- A & D MEDICAL A&D Medical UA767Fac Wide Range Cuff Monitor With AC Adaptor (UA767FAC)
- DYNAREX Inhalants and Antidotes, Ampule, PK10 (1401)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- FIRST AID ONLY First Aid Station, For 25 People, 131-Piece, 10"x7"x3", White (FAO60002)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- NORTH AMERICAN RESCUE Individual Bleeding Control Station Wall (ZZ-1000)
- First Aid Only First Aid Kits