Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 263pcs, 14x9", WHT
Mfr # 91351
Zoro # G305724141
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application Workplace
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91351
- Zoro # G305724141
- UPC # 92265913515
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 14 in |
Housing Height | 9 in |
Housing Depth | 2 5/8 in |
Housing Width | 14 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Contractors Sites; Heavy Industrial Facilities; Workshop, Number of People Served 50, Number of Components 263, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Splint, Tape, Windlass Tourniquet, (2) Burn Dressings, (2) Eye Pads, (2) Triangular Bandages, (3) Gauze Rolls, (4) Trauma Pads, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDACURE Standard Height Expandable Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-SLB48XCH1KA)
- FIRST AID ONLY Ammonia Inhalant, Ampule, 0.33cc, PK10 (9-001)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (SSHL100980)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc (90573)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Elastic Bandage Wrap, 3" x 5 yd (FAE-6104)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- FIRST AID ONLY Outdoor Survival Kit, 205 Piece, Orange (FAO-440)
- FIRST AID ONLY Bulk First Aid kit, PVC, 1 Person (FAO-600)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- First Aid Only First Aid Kits