Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 261pcs, 15.5x5.25
Mfr # 91092-021
Zoro # G906430625
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets 10ct, (10) Fingertip Fabric Bandages 10ct, (10) First Aid/Burn Cream Packets 10ct, (10) Hand Sanitizer Packets 10ct, (10) Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, (10) Sterile Gauze Pads 2 in x 2 in 10ct, (10) Sterile Gauze Pads 3 in x 3 in 10ct, (2) First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, (2) Trauma Pads 5 in x 9 in 2ct, (20) Alcohol Wipes 20ct, (20) Aspirin Tablets 20ct, (20) BZK Antiseptic Towelettes 10ct, (20) Extra Strength Non-Aspirin Tablets 20ct, (20) Ibuprofen Tablets 20ct, (20) Moleskin (Blister Prevention) 2 in x 2 in 20ct, (25) Adhesive Fabric Bandages 1 in x 3 in 25ct, (25) Adhesive Plastic Bandages 3/4 in x 3 in 25ct, (4) 2 Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (4) Nitrile Exam Gloves 4ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, Elastic Bandage Wrap 3 in x 5 yd, First Aid Guide, Scissors, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
- First Aid Kit Application Offices, Restaurant, Schools
- Standards ANSI Z308.1-2021
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91092-021
- Zoro # G906430625
- UPC # 92265910927
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.25 in |
Width | 15.5 in |
Depth | 14.75 in |
Housing Height | 5 1/4 in |
Housing Depth | 14 3/4 in |
Housing Width | 15 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Office; Restaurant; School, Number of People Served 50, Number of Components 261, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Patch Bandages, (20) Moleskin, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (20) Gauze Pads, (3) Tapes, Burn Dressing, Cold Pack, Elastic Bandage, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- HEMPVANA Pain Rlvr Crm Xstgth 4Oz (13548-6)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59393)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box (FAE-5006)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- First Aid Only First Aid Kits