Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 210pcs, 14x9", WHT
Mfr # 91347
Zoro # G705724130
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91347
- Zoro # G705724130
- UPC # 92265913478
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 14 in |
Housing Width | 14 in |
Housing Depth | 2 5/8 in |
Housing Height | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Construction Sites; Distribution Center; Industrial Sites; Manufacturing Facilities, Number of People Served 50, Number of Components 210, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- BODYOGRAPHY BLANC Conditioner, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-002)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Finger Cots, Blue, Nitrile, PK50 (FAE-6150)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Plastic Case (223)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- First Aid Only First Aid Kits