Shop All First Aid Kits
First Aid Only
First Aid Kit w/House, 115pcs, 10x7", WHT
Mfr # 91336
Zoro # G405724126
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application Industrial, Vehicle, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91336
- Zoro # G405724126
- UPC # 92265913362
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2.38 in |
Depth | 9.06 in |
Housing Width | 10 in |
Housing Height | 7 in |
Housing Depth | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 115, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (6) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- CYNAMED Dental Tartar Remover Tooth Scraper Plaq (CYZR-1017)
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3100)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- FIRST AID ONLY Unitized First Aid Kit for 10 People, 64-Pieces, OSHA/ANSI, Metal Case (240-AN)
- FIRST AID ONLY Refill, Gzpd, 3X3, 2Pd10PKbx, PK20 (I211)
- FIRST AID ONLY First Aid Kit Refill, 3" Conforming Gauze Roll, 1 Per Box (FAE-5006)
- First Aid Only First Aid Kits