Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Triangular Bandage, 2 Per Box
Mfr # FAE-5100
Zoro # G1926473
original price:
$9.39
29% off
new price: $6.65
/pk 2, $3.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Triangular Bandage
- First Aid Kit Type Refill
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-5100
- Zoro # G1926473
- UPC # 92265510004
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 1.88 in |
Depth | 3.2 in |
Package Width | 1 7/8 in |
Package Height | 2 in |
Bandage Length - Short Side | 40 in |
Bandage Length - Long Side | 56 in |
Package Length | 3 1/4 in |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Bandage Color White, Bandage Material Fabric, Package Type Box, Standards ANSI/ISEA Z308.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Ibuprofen, 200 mg, 2/Pack, PK50 (97197)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- TRACER PRODUCTS TAMPER EVIDENT SLEEVES 10/PK (DLTP30)
- VIVE HEALTH Overbed Table (LVA1022)
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (700002)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- FIRST AID ONLY First Aid Kit Refill, 2" Hema-Flex Bandage Compress, 4 Per Box (FAE-5009)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- First Aid Only First Aid Kits